Beli hardware tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SUN RUN Silinder HidrolikDeskripsi:S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
- TAIYO Thin hydraulic cylinder for 16MPa Double acting single rod (standard type)Deskripsi:With a pressure of 16MPa, it can be used 10 million times.Special steel alloy is used for the important bearing part of the hydraulic cylinder.atribut:
- Stroke (mm): 35
- Inner Diameter (mm): 25.0
- Nominal Pressure (MPa): 16.0
- Screw: Male Screw
- SMC Air Cylinder (CXS) 10mm (Silinder Udara)atribut:
- Auto Switch: Without Auto Switch (Built-in Magnet)
- Made To Order: Standard
- Bore Size (mm): 10
- TRUSCO Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:Handle insertion opening can only be push down from the top or the leftatribut:
- Accessories: Handle
- SUN RUN Hand Pump (Pompa Tangan)Deskripsi:SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safetyatribut:
- Pressure Rating 2 stage (bar): 700
- Pump Type : Two Speed
- Enerpac Hydraulic Cylinder (Single Acting)Deskripsi:Product Lines : Industrial Tools- Lightweight, low profile design for use in confined spaces- Baked enamel finish for increased corrosion resistance- Plunger wiper reduces contamination, extending cylinder life- CR-400 coupler and dust cap included on all models- Grooved plunger end with threaded holes for mounting tilt saddles- Plated steel plungers- Single-acting spring returnatribut:
- Maximum Operating Pressure (bar): 700
- Base to Advance Port H (mm): 19
- Material: Steel
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Paint
- SMC Standard Air Cylinder (Silinder Pneumatik)atribut:
- Pivot Bracket: None
- Mounting Style: Double Clevis Style
- Auto Switch: Without Auto Switch
- Suffix For Cylinder: Rubber Cushion
- Bore Size (mm): 16
- Cylinder Stroke (mm): Standard Stroke 30
- Auto Switch Mounting Style: None
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Dual Stroke Mark: Without Two Stroke Mark
- Head Cover Port Location: Perpendicular To Axis
- Made To Order: Standard
- Rod End Bracket: None
- With Auto Switch (Built-in Magnet): Without Auto Switch
- Parker Hydraulic P1D Actuator Tie Rod Cylinders (Silinder Hidraulik)atribut:
- Part Number: P1D-S040MC-0100
- Stroke (mm): 100
- Rods: Single
- Bore Size (mm): 40
- Max. Operation Pressure (Bar): 10 (145PSIG)
- Temperature Range (°C): Standart -20 to 80 (-4°F to 176°F)
- Action: Double
- Port Connection: G 1/4
- SUPER TOOL Hydraulic Single-Acting CylinderDeskripsi:-Since it is a single acting type and has a built-in spring, it reciprocates with one high pressure hose.
- SUN RUN Silinder Hidrolik FlatDeskripsi:RSSM-SeriesSingle-Acting, Low Height, Flat Cylinders-Compact and flat design for use where in a narrow space-Mounting holes permit easy fixturing-Grooved plunger ends require no saddle-Hard Chrome plated plunger and inner of barrel resist wear and corrosion-Maximum sized springs spees piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all modelsatribut:
- Base to Advance Port (mm): 19.0
- SMC Stainless Steel Air Cylinder (Silinder Udara)atribut:
- Made To Order: Standard
- Auto Switch: Without Auto Switch
- TAIYO Seal Kit for Hydraulic Cylinder TAIYO 70/140H-8 SeriesDeskripsi:-A packing set for the hydraulic cylinder 70/140H-8R series.-For maintenance.-Switch setatribut:
- Compatible Cylinder Inner Diameter: φ 125
- Material: Fluorine Rubber
- Enerpac Hydraulic Cylinder (Single Acting) with Nickel VitonDeskripsi:Product Lines : Industrial Tools- Corrosion resistant, nickel-plated valves and cylinders- Stainless steel pump inserts will not corrode- Viton® Seals provide heat and chemical resistance- Anodized aluminum pump reservoirs and plastic encapsulated pump bodies resist wet environments- Two-speed operation reduces pump handle strokes 78% compared to single-speed pumps- Pump handles lock for easy carryingatribut:
- Maximum Operating Pressure (bar): 700
- Material: Steel
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Nickel-Plated
Daftar Harga hardware tools Terbaru October 2026
| SUN RUN Silinder Hidrolik | Rp2.999.900 |
| TAIYO Thin hydraulic cylinder for 16MPa Double acting single rod (standard type) | Rp4.299.900 |
| SMC Air Cylinder (CXS) 10mm (Silinder Udara) | Rp1.799.900 |
| CKD Compact Cylinder SSD2 Series (Silinder Pneumatik / Silinder Kompak) | Rp509.900 |
| TRUSCO Hydraulic Bottle Jack (Dongkrak Botol) | Rp1.499.900 |
| SUN RUN Hand Pump (Pompa Tangan) | Rp5.699.900 |
| Enerpac Hydraulic Cylinder (Single Acting) | Rp12.999.900 |
| SMC Standard Air Cylinder (Silinder Pneumatik) | Rp489.900 |
| Parker Hydraulic P1D Actuator Tie Rod Cylinders (Silinder Hidraulik) | Rp3.099.900 |
| CKD Clamp Cylinder CAC4-A Clevis Width 16.5mm (Klem Silinder Pneumatik) | Rp2.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/20P104730072-1.jpg)
%2010mm%20(Silinder%20Udara)/dkP102081488-6.jpg)
/P102080580-1.jpg)
/P101000498-1.jpg)
/P103055293-1.jpg)
/bmP105575418-1.jpg)
/1iP102077054-2.jpg)
/7oP104853276-2.jpg)
/P102080610-1.jpg)


/6xP102082249-2.jpg)

%20with%20Nickel%20Viton/c4P105575436-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)